SM-6T Trinocular Zoom Stereo Microcope 3.5X-90X Magnification With Articulating Arm and Clamp

  • Mfr # SM-6TZ

  • Zoro # G616375964


product price:  $809.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-6TZ
Zoro #
G616375964
UPC #
-
Country of Origin
China

Description

SM-6T Series Trinocular Zoom Stereo Microcope 3.5X-90X Magnification With Articulating Arm and Clamp. This zoom stereo microscope includes a 3.5X-90X trinocular head and an articulating arm with clamp. It provides crystal clear sharp images and versatile flexibility. It offers 26:1 large zoom magnification power, 8" 200mm large working distance, and 2-1/2" 65mm super wide field of View. This microscope is a perfect inspection microscopy system. It is an ideal instrument for research labs, gemologists or anyone in semiconductor or electronic industry. Features : A great 3.5X-45X trinocular stereo zoom microscope on an articulating arm with clamp 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces Trinocular design for photo/video capability Sharp stereo erect images over a wide field view Crystal clear original true color 8" 200mm large working distance 30mm SUPER widefield 10X eyepieces Adjustable interpupillary distance Both ocular-tubes with adjustable diopter High-eyepoint design for comfortable observation, especially for glass wearers High resolution with great flatness and contrast Accurate alignment ensuring a fatigue-free long time view Full optical glass elements Precise ground glass lens Versatile articulating stand with clamp covering extremely large working area Heavy duty articulating arm stand with clamp finished with stain resistant enamel All metal mechanical components Rubber eye guards included Manufactured under ISO 9001 quality control standard Excellent Specifications : Head: 45 degree inclined 360 degree rotatable trinocular Eyepieces: 30mm super widefield high-eyepoint 10X Barlow Lens: 0.5X Objective Zoom Range: 0.35-4.5X Zoom Ratio: 13:1 Working Distance: 8" 200mm Field of View: 2-1/2" 65mm super widefield Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: heavy duty articulating arm with clamp Accessories: eye-guards Packing List : One Trinocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Super Widefield 0.5X Barlow Lens One Super Widefield 2.0X Barlow Lens One Articulating Arm with Clamp One Focusing Rack One Pair of Eye-guards User's Manual Download Shipping Weight: 30 lbs


  • 3.5X-90X stereo continuous zoom magnification power
  • Super widefield sharp clear erect stereo images
  • 2-1/2" super widefield of view and 8" working distance
  • Versatile flexible articulating arm
  • Trinocular port for adding photo or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.