SM-7 Articulating Zoom Trinocular Stereo Microscope 7X-45X on Articulating Stand w/Fluorescent Ring
Mfr # SM-7T-FRL
Zoro # G716376908
Specifications
Product Information
Description
SM-7 Series Articulating Zoom Trinocular Stereo Microscope 7X-45X Magnification on Articulating Stand with Fluorescent Ring Light. This trinocular 7X-45X zoom stereo microscope with articulating and base plate gives sharp and crystal clear images with high resolution. It comes with 30mm super widefield high-eye-point 10X eyepieces, a fluorescent ring light, a versatile articulating arm stand, and a trinocular port for photo or video attachment. This microscope provides 6.5:1 large zoom range and 4" 100mm large working distance. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor and/or electronic industry. This stereo zoom microscope is brand new in box. Features : Trinocular port for photo or video attachment Continuous 7X-45X large zoom magnification 4" 100mm large working distance 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces 30mm SUPER widefield 10X eyepieces with 20mm field of view Adjustable interpupillary distance Sharp stereo erect images over a wide field view High resolution with great flatness and contrast Crystal clear original true color images Both ocular-tubes with adjustable diopter Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Versatile articulating stand covering extremely large working area Articulating arm with heavy-duty stand finished with stain resistant enamel All metal mechanical components Fluorescent ring light included Rubber eye-guards included Manufactured under ISO 9001 quality control system Excellent Specifications: Head: 45 degree inclined 360 degree rotatable trinocular Eyepieces: 30mm super widefield high-eyepoint 10X Objective: 0.7-4.5X Zoom Range: 6.5:1 Working Distance: 4" 100mm Field of View: 1-1/4" 33mm Max Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: Heavy duty articulating arm with solid cast steel base Illumination: 8 Watt 110V 220V available fluorescent ring light Accessories: eye-guards Packing List : One Trinocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Articulating Arm with Pillar and Base Plate One Focusing Rack One Fluorescent Ring Light One Ring Light Adapter One Pair of Eye-guards User's Manual Download Weight: 65 lbs
- 7X-45X continuous super widefield zoom magnification
- Offering super widefield sharp clear erect stereo images
- Articulating arm stand offers great flexibility and covering large working area
- Trinocular port for adding photo or video capability
- 8W fluorescent ring light providing shadow-free illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.