Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-7 Binocular Zoom Microscope 3.5X-90X on Articulating Stand w/Base Plate and 144-LED Ring Light

  • Mfr # SM-7BZ-144S

  • Zoro # G316376957


product price: $908.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-7BZ-144S
Zoro #
G316376957
UPC #
-
Country of Origin
China

Description

SM-7 Series Binocular Zoom Microscope 3.5X-90X Magnification on Articulating Stand with Base Plate and 144-LED Ring Light. This binocular 3.5X-90X zoom stereo microscope with articulating arm and base plate gives sharp and crystal clear images with high resolution. It comes with 30mm super widefield high-eyepoint 10X eyepieces, a 144-LED ring light, and a versatile articulating arm stand with base plate. This microscope provides 26:1 large zoom range and 8" 200mm large working distance. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor and/or electronic industry. Features: Continuous 3.5X-90X large zoom magnification 8" 200mm large working distance 45 degree inclined binocular head with SUPER widefield high-eyepoint eyepieces 30mm SUPER widefield 10X eyepieces with 20mm field of view Adjustable interpupillary distance Sharp stereo erect images over a wide field view High resolution with great flatness and contrast Crystal clear original true color images Both ocular-tubes with adjustable diopter Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Versatile articulating stand covering extremely large working area Articulating arm with heavy-duty stand finished with stain resistant enamel All metal mechanical components 144-LED ring light included Rubber eye-guards included Manufactured under ISO 9001 quality control system Excellent Specifications: Head: 45 degree inclined 360 degree rotatable brinocular Eyepieces: 30mm super widefield high-eyepoint 10X Barlow Lenses: 0.5X and 2X Objective: 0.7-4.5X Zoom Range: 26:1 Working Distance: 8" 200mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: Heavy duty articulating arm with solid castal steel base Illumination: 100-240V, 50-60HZ 144-LED ring light Accessories: eye-guards Packing List : One Binocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One 0.5X Barlow Lens One 2X Barlow Lens One Articulating Arm with Pillar and Base Plate One Focusing Rack One 144-LED Ring Light One Ring Light Adapter One Pair of Eye-guards User's Manual Download Shipping Weight: 65 lbs


  • 3.5X-90X continuous super widefield zoom magnification
  • Super widefield sharp clear erect stereo images
  • Articulating arm stand offers great flexibility
  • Heavy-duty plate base provides large working area
  • Powerful 144-LED ring light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.