SM-8 Zoom Trinocular Stereo Microscope 3.5X-180X on Articulating Arm Pillar Clamp w/144-LED

  • Mfr # SM-8TZZ-144S

  • Zoro # G916376821


product price:  $938.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-8TZZ-144S
Zoro #
G916376821
UPC #
-
Country of Origin
China

Description

SM-8 Series Zoom Trinocular Stereo Microscope 3.5X-180X Magnification on Articulating Arm Pillar Clamp with 144-LED. This trinocular articulating stereo microscope comes with a pillar clamp and a 144-LED ring light. While offering sharp and crystal clear images, it is a perfect stereo microscopy system for multiple applications. The microscope has a super widefield optical system that provides a large zoom magnification range 52:1 and a large working distance 8", 200mm. With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. The trinocular photo-port provides a dedicated mount for adding a camera. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. Features: A high quality super widefield optical system that offers 3.5X-180X zoom magnification power Versatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area 8" 200mm large working distance 30mm Super Widefield 10X Eyepieces 30mm Super Widefield 20X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Crystal clear original true color images Accurate alignment reduces eye strain for a More Comfortable Observation Both ocular tubes with adjustable diopters Adjustable interpupillary distance Full optical glass elements Precise ground glass lenses All metal mechanical components Rubber eye-guards included Manufactured under ISO 9001 quality control standards Excellent Specifications: Head: 45-degree inclined, 360-degree swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WH10X/20 & WH20X/20 Barlow Lens: 0.5X and 2.0X Objective: 0.7-4.5X Zoom Range: 52:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 8" 200mm Accessories: eye-guards Packing List : One Trinocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Pair of Super Widefield High-eyepoint 20X Eyepieces One 0.5X Barlow Lens One 2.0X Barlow Lens One Articulating Arm with a Pillar Clamp One Focusing Rack One 144-LED Ring Light One Ring Light Adapter One Pair of Eye-guards User's Manual Download Shipping Weight: 35 lbs


  • 3.5X-180X zoom magnification power with crisp stereo images
  • 2-1/2" (65mm) super widefield of view and 8" (200mm) large working distance
  • Flexible articulating arm with a pillar and a clamp
  • A trinocular photo-port provides a dedicated mount for adding a camera
  • Powerful 144-LED ring light with built-in dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.