SM-8T Trinocular Zoom Simul-Focal Stereo Microscope 3.5X-225X w/144-LED Light, Articulating Arm and
- Mfr # SM-8TPW2-144S-5M
- Zoro # G016376943
Specifications
Product Information
- MFR #
- SM-8TPW2-144S-5M
- Zoro #
- G016376943
- UPC #
- -
- Country of Origin
- China
Description
SM-8T Series Trinocular Zoom Simul-Focal Stereo Microscope 3.5X-225X Magnification With 144-LED Light, Articulating Arm and 5MP Camera. This is a great turnkey package for a simul-focal stereo microscope with an articulating pillar arm and a 5MP digital camera. It includes a 3.5X-225X simul-focal trinocular zoom microscope, an articulating pillar arm, a 144-LED ring light and a 5MP USB digital camera. This microscope features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer/video screen while simultaneously obtaining sharp, focused images through the eyepieces. Offering sharp and crystal clear images, this unit is a perfect stereo microscopy system for multiple applications. With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. Features: Unique high quality optical system allows simultaneous observation through both the eyepieces and the trinocular port - You can have well-focused clear images on your computer or video screen while you get the images in the microscope in focus- No fiddling needed to switch between the trinocular port and the eyepieces- No fiddling needed to re-focus the microscope after each "switch" 30mm Super Widefield 10X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Versatile heavy-duty articulating arm with a vertical pillar and a clamp 45-degree inclined microscope Head Accurate alignment reduces eye strain for a More Comfortable Observation Both ocular tubes with adjustable diopters Adjustable interpupillary distance Spec
- 3.5X-225X expanded simul-focal zoom magnification with crisp stereo images
- Simul-focal optical system allows for simultaneous viewing through both oculars and the photo port
- Flexible articulating pillar arm
- Powerful 144-LED ring light with built-in dimmer
- 5MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.