Zoro Homepage

Spore Stain Kit of Five Chemicals for Preparing Microscope Slides

  • Mfr # SK-5S

  • Zoro # G405660059


product price: $85.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-5S
Zoro #
G405660059
UPC #
840979189715
Country of Origin
China

Description

This stain kit includes the most commonly used stains for endospores and bacterial spores in 30mL volumes:

  • Carbol Fuchsin

  • Safranin O in 1% aqueous solution

  • Denatured Ethyl Alcohol

  • Malachite Green Oxalate in 1% aqueous solution

  • Formalin–Nigrosin solution

  • A safety datasheet (SDS) is included with all necessary chemical identifications and safety data. The included chemicals are for labratory use only, and are not intended for consumption. Keep out of the reach of children. Shipping may be restricted to ground methods only based on Department of Transportation (DOT) guidelines.


    • This stain kit includes the most commonly used stains for endospores and bacterial spores in 30mL volumes.
    • Includes: Carbol Fuchsin, Safranin O in 1% aqueous solution, Denatured Ethyl Alcohol, Malachite Green Oxalate in 1% aqueous solution, Formalinâ€"Nigrosin soluti
    • A safety datasheet (SDS) is included with all necessary chemical identifications and safety data. The included chemicals are for labratory use only, and are not intended for consumption. Keep out of the reach of children.
    • Shipping may be restricted to ground methods only based on Department of Transportation (DOT) guidelines.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.