Zoro Homepage

Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot

  • Mfr # FR-A3-V203

  • Zoro # G704197249


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Height
7.25
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-A3-V203
Zoro #
G704197249
UPC #
13964561098
Country of Origin
China

Dimensions

Length
11.5
Height
7.25
Width
6.5

Details

Item
focusing rack

Description

This is a heavy-duty pin-tail focus rack for major brand stereo microscopes. It comes with a 3" (76mm) diameter of annular ring that holds microscope head.


Features & Specifications:


  • Brand new heavy-duty pin-tail focus rack

  • Good for major brand stereo microscopes

  • Focus gear with coarse focus and tension adjustment

  • Diameter of annular ring holding microscope head: 3" (76mm)

  • Diameter of the pin tail: 5/8" (16mm)

  • Focusing distance in vertical direction: 1-3/8" (35mm)

  • Shipping Weight: 4-lbs


  • Pin-tail focusing rack for major brand named stereo microscopes. O-ring size: 3" (76mm) in diameter
  • Brand new heavy-duty pin-tail focus rack
  • Good for major brand stereo microscopes
  • Focus gear with coarse focus and tension adjustment
  • Diameter of annular ring holding microscope head: 3" (76mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.