Stereo Microscope Focusing Block with Coarse and Fine Focus, 76mm Collar, 32mm Tube Mount

  • Mfr # FR-A6-V331

  • Zoro # G916355925


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-A6-V331
Zoro #
G916355925
UPC #
-
Country of Origin
China

Description

Stereo Microscope Focusing Block with Coarse and Fine Focus, 76mm Collar, 32mm Tube Mount. This focusing block provides coarse and fine focusing control for stereo microscopes and other viewing devices when used with compatible support systems such as table stands and boom-arm stands. The 76mm mounting collar accepts a wide range of microscope models from various brands. Optional adapters such as the AD-SZ76 allow single-lens microscopes designed for 50mm collars to be mounted. The block can be mounted to 32mm 1 " pillars used by popular support systems included our SAW and DAW boom-arm stands. Unlike other focusing blocks, this model provides both coarse and fine focusing using coaxial control knobs. At low magnifications, coarse focusing is sufficient to achieve proper focus. At higher magnifications, especially when using a camera for digital imaging, fine focusing allows far more precision. Specifications Mounting Collar Diameter 76mm Support Mount Pillar Pillar Mounting Diameter 32mm Distance from Pillar Center to Collar Center 155mm Focusing Travel Range 45mm Fine Focusing Precision 0.002mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.