Zoro Homepage

Stereo Microscope Table Stand With Built In Dual Gooseneck Illuminator & Focusing Rack

  • Mfr # TS-2G-FR-V331

  • Zoro # G505658161


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-2G-FR-V331
Zoro #
G505658161
UPC #
840979100383
Country of Origin
China

Description

This table stand and post is for stereo microscopes, and includes a convenient built in dual gooseneck illuminator. Each neck has an individual intensity control, allowing for ideal customization and fine tuning when lighting your sample. It also includes a focusing rack, making it ready to accept any SM or ZM series microscope head (or any microscope head that fits into a 3" ring).


Features & Specifications:


  • A Table Stand with Butterfly-Shape Base for Stereo Microscopes

  • Built in LED Dual Gooseneck Illuminator w/ Individual Intensity Controls

  • Pillar: 14" (355mm) high, 1.25" (32mm) crossing diameter

  • Base: 10"(long) x 8" (wide) x 2" (thick) solid cast metal

  • 3" Ring Focusing Rack

  • Shipping Weight: 5.5 lbs (2.5 kg)

  • Manufactured under ISO 9001 Quality Control Standard


  • A Table Stand with Butterfly-Shape Base for Stereo Microscopes
  • Built in LED Dual Gooseneck Illuminator w/ Individual Intensity Controls
  • Pillar: 14" (355mm) high, 1.25" (32mm) crossing diameter
  • Butterfly Base: 10" (long) x 8" (wide) x 2" (thick) solid cast metal
  • Shipping Weight: 5.5 lbs (2.5 kg)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.