Zoro Homepage

Super Large Microscope Table Stand with Focusing Rack

  • Mfr # TS100-FR

  • Zoro # G004197369


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Length
20
Height
11
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS100-FR
Zoro #
G004197369
UPC #
13964564242
Country of Origin
China

Dimensions

Length
20
Height
11
Width
14

Details

Item
stand

Description

This stand is designed for use with stereo microscopes, and includes a focus rack with a 76mm collar. It features a large base to hold larger objects, as well as improved stability.


Features & Specifications:

  • A Super Large Size Table Stand for Stereo Microscopes

  • Includes a focus rack with 76mm collar for SM, SW, and ZM series microscopes

  • 13.8" (350 mm) High Pillar

  • 1-1/4" (32mm) Diameter of Pillar

  • 12.5"x10"x0.75" (320x280x20mm) Solid Cast Steel Base Plate

    • A Super Large Size Table Stand with Focusing Rack for Stereo Microscopes
    • 76mm in Diameter Focusing Rack
    • 14" (350 mm) High Pillar
    • 1-1/4" (32mm) Diameter Pillar
    • 12.5" x 10" x 0.75" Base Plate

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.