Zoro Homepage

Super Wide Field 10X Microscope Eyepieces 30mm

  • Mfr # EP10X30-V203

  • Zoro # G816351379


product price: $53.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10X30-V203
Zoro #
G816351379
UPC #
-
Country of Origin
China

Description

Super Wide Field 10X Microscope Eyepieces 30mm. These are a pair of brand new super widefield high-eyepoint 30mm WH10X/20MM microscope eyepieces. They are Achromatic International DIN/JIS standard size with outside diameter of approx. 30 mm. They fit most common size stereo microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost. Features & Specifications : 10X Magnification Power 20 mm Super Wide Field of View 30 mm Mounting Size in diameter High Eye-point Design


  • 10X Magnification Power
  • 20mm Super Wide Field of View
  • 30mm Mounting Size (in diameter)
  • High Eye-point Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.