
Super Wide Field 15X Microscope Eyepieces 30mm
Mfr # EP15X30-V203
Zoro # G216351290
product price: $58.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP15X30-V203
Zoro #
G216351290
UPC #
-
Country of Origin
China
Description
Super Wide Field 15X Microscope Eyepieces 30mm. These are a pair of brand new super widefield high-eyepoint 30mm WH15X/15MM microscope eyepieces. They are Achromatic International DIN/JIS standard size with outside diameter of approx. 30 mm. They fit most common size stereo microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost. Features & Specifications : 15X Magnification Power 15 mm Super Wide Field of View 30 mm Mounting Size in diameter High Eye-point Design
- 15X Magnification Power
- 15 mm Super Wide Field of View
- 30 mm Mounting Size (in diameter)
- High Eye-point Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.