SW-2 Super Widefield Trinocular Stereo Microscope 20X-30X-40X-60X on Track Stand w/Top & Bottom Lig

  • Mfr # SW-2T24Y

  • Zoro # G616376633


product price:  $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-2T24Y
Zoro #
G616376633
UPC #
-
Country of Origin
China

Description

SW-2 Series Super Widefield Trinocular Stereo Microscope 20X-30X-40X-60X Magnification on Track Stand with Top & Bottom Light. This is a top-class trinocular 20X-30X-40X-60X stereo microscope. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The trinocular port enables to add photographic or video capability. The versatile illumination system with the microscope provides both incident top lighting and transmitted bottom lighting with intensity controls. The top lighting shining down onto objects is used for the observation of surface details and fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for the observation of the objects that allows light to get through them, like slides, diamond and etc. This microscope provides super widefield optics, high resolution and good depth within a broad field of view. With super widefield eyepieces, it provides crystal clear images and large working distance. The 45 degree inclined trinocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eyeguards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers and collectors. Features: A great super widefield trinocular stereo microscope with dual halogen lights 20X-30X-40X-60X super widefield magnification settings Trinocular design for photographic or video capability 45 degree inclined eyetubes with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4 degree 100mm large working distance Sharp stereo erect images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal pillar stand finished with stain resistant enamel All metal mechanical components Built-in Epi-illumination and transmitted lighting system with adjustable intensity CE approval electric apparatus Rubber eyeguards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head: 45 degree inclined 360 degree


  • 20X-30X-40X-60X super widefield magnification settings
  • Super widefield sharp clear erect stereo images
  • Pillar stand w/ both incident & transmitted halogen lights
  • Adjustable lighting intensities with separate controls
  • Trinocular port for adding photo or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.