SW-2B Super Widefield Stereo Microscope 10X-30X on Pillar Stand w/Top & Bottom LED Lights
- Mfr # SW-2B13-6WA-V331
- Zoro # G516376788
Specifications
Product Information
- MFR #
- SW-2B13-6WA-V331
- Zoro #
- G516376788
- UPC #
- -
- Country of Origin
- China
Description
SW-2B Series Super Widefield Stereo Microscope 10X-30X Magnification on Pillar Stand with Top & Bottom LED Lights. This is a professional grade binocular stereo microscope with 10X and 30X magnification settings. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The versatile illumination system with the microscope provides both incident top lighting and transmitted bottom lighting with intensity controls. The top lighting shining down onto objects is used for the observation of surface details and fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for the observation of the objects that allows light to get through them, like slides, diamond and etc. This microscope provides super widefield optics, high resolution and good depth within a broad field of view. With super widefield eyepieces, it provides crystal clear images and large working distance. The objectives are parfocal, eliminating the need to refocus when changing magnification levels! The 45 degree inclined binocular and high-eye-point design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers and collectors. Features : A great super widefield stereo microscope with dual LED lights 10X and 30X super widefield parfocal magnification settings 45 degree inclined binocular head with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4" 100mm large working distance Sharp stereo erect parfocal images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal pillar stand finished with stain resistant enamel All metal mechanical components Built-in Epi-illumination and transmitted lighting system with independently adjustable intensity CE approval electric apparatus Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications : Head: 45 degree inclined
- 10X-30X super widefield magnification settings
- Super widefield sharp clear erect stereo images
- Super large field of view and large working distance
- Pillar stand w/ incident and transmitted LED lights
- Adjustable lighting intensities with separate controls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.