Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # A-SE400-Z
- Zoro # G310210912
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Eyepiece Type
Binocular
Vertical Extension
13 1/4 in
Microscope Type
Stereo
Overall Height
15 3/8 in
Working Distance
228.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SE400-Z
- Zoro #
- G310210912
- UPC #
- 00840095685580
- Country of Origin
- China
- Eyepiece Type
- Binocular
- Vertical Extension
- 13 1/4 in
- Microscope Type
- Stereo
- Working Distance
- 228.6 mm
- Optical Magnification
- 10X to 20X
- Horizontal Extension
- 6 1/8 in
- Product Type
- Microscope
- Item
- Microscope
- Maximum Magnification Capability
- 20X
Dimensions
- Overall Height
- 15 3/8 in
- Base Width
- 7 1/4 in
- Overall Depth
- 11 3/4 in
- Base Length
- 5 1/4 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.