SW-3 Trinocular Stereo Microscope 20X-30X-40X-60X on Single Arm Boom Stand w/Fluorescent Light

  • Mfr # SW-3T24Y-FRL

  • Zoro # G116376645


product price:  $501.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T24Y-FRL
Zoro #
G116376645
UPC #
-
Country of Origin
China

Description

SW-3 Series Trinocular Stereo Microscope 20X-30X-40X-60X Magnification on Single Arm Boom Stand with Fluorescent Light. This trinocular stereo microscope gives 20X-30X-40X-60X magnification settings with sharp clear images and high resolution. It comes with super widefield and high-eyepoint eyepieces, a single arm boom stand and a fluorescent ring light. It offers large working distance and versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor or electronic industry. Features : High Resolution with Great Flatness and Contrast Trinocular Head with Super Widefield Eyepieces 8W Fluorescent Ring Light Included Both Ocular-Tubes with Adjustable Diopter 20X-30X-40X-60X Magnifications Large Working Distance Full Metal Stand Construction Single Arm Boom Stand with Solid Base Optional Fiber Optical Illuminator or Fluorescent Ring Light Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling trinocular Eyepiece: super widefield WH10X/20MM Objective: 2X & 4X Barlow Lens: 1.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Illumination: 8 Watt fluorescent ring light Power Supply: 110V Boom Stand: 16" single-arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Accessories: a paired eye-guards Packing List : One Trinocular Stereo Microscope Head with 2X & 4X Objectives One Pair of Super Widefield 10X Eyepieces One Super Widefield 1.5X Barlow Lens Single-arm Boom Stand with Focusing Rack One Fluorescent Ring Light with Adapter One Pair of Eye-guards User's Manual Download Shipping Weight: 60 lbs


  • 20X-30X-40X-60X super widefield magnification settings
  • High quality optics offers crystal clear stereo images
  • Sturdy single-arm boom stand with cast steel solid base
  • Trinocular Port for Adding Photo or Video Capability
  • 8W Fluorescent Ring Light with Mounting adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.