SW-3 Trinocular Stereo Microscope 20X & 40X on Single Arm Boom Stand w/Fluorescent Light and 5MP Ca
- Mfr # SW-3T24-FRL-5MT
- Zoro # G616376572
Specifications
Product Information
- MFR #
- SW-3T24-FRL-5MT
- Zoro #
- G616376572
- UPC #
- -
- Country of Origin
- China
Description
SW-3 Series Trinocular Stereo Microscope 20X & 40X Magnification on Single Arm Boom Stand with Fluorescent Light and 5MP Camera. This is a 20X-40X trinocular stereo microscope on boom stand with 5MP USB2.0 digital camera and fluorescent ring light. It comes with a trinocular head, 30mm SUPER widefield high-eyepoint eyepieces, and a sturdy heavy-duty boom stand, offering crystal clear sharp images, super widefield of view and large working distance. The 45 degree inclined eye tube and high-eyepoint design ensures an easy and comfortable observation including eyeglass wearers. The boom stand allows you to turn the microscope head around two different axis X and Z, allowing you point the microscope head in various directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features. This microscopy system is an ideal instrument for research labs, gemologists and anyone in semiconductor and/or electronic industry. Features: 20X-40X Stereo Microscope with SUPER Widefield of View 5MP High Resolution, High Quality, USB2.0 Color Digital Camera Captures Microscope Images and Streams Live Video on Your PC Computer Screen Saves Still Images in BMP, TIFF, JPG, PICT, PTL and Other Formats Measures Lengths, Angles, Areas and etc. across Images 0.5X Reduction Lens Included Quick and Easy USB2.0 Connection Easy Installation and Operation Compatible with Twain, DirectShow, Amcap, Minisee other third-party software Free life time software upgrades Fluorescent Ring Light with Mounting Adapter Included Trinocular Design for High Quality Photo, Video or Computer Attachment Upright Tube for USB Digital Camera, Video Camcorder or CCD Camera Versatile Boom Stand Covering Large Working Area High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color
- 20X & 40X super widefield magnification powers
- High quality optics offers sharp clear stereo images
- Sturdy single-arm boom stand covers large working area
- Powerful fluorescent ring light with ring mounting adapter
- 5MP USB 2.0 digital camera for photos and videos on Windows, Mac
- Advanced editing & measuring software for Windows XP/Vista/7/8/10, limited software for Mac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.