Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Green, PK1000
- Mfr # 2821
- Zoro # G622729317
product price:Â
$
156.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Application
Cell Inoculation
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Product Type
Inoculating Loop
Volume
1 ul
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2821
- Zoro #
- G622729317
- UPC #
- -
- Country of Origin
- Italy
- Material
- Polystyrene
- Application
- Cell Inoculation
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Product Type
- Inoculating Loop
- Volume
- 1 ul
- Units per Box
- 20
- Color
- Green
- Item
- Inoculating Loop
- Number of Ends
- Dual Ended
- Shell Material
- Polystyrene
- Wire Color
- Green
- Compatible Product Type
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Traction Material
- Polystyrene
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Green, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.