Zoro Homepage

T250 Value Bundle Trinocular Compound Microscope 40X-2500X w/LED, 3D Two-Layer Mechanical Stage, 5MP

  • Mfr # VB-T250C-PRO

  • Zoro # G316379071


product price: $602.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-T250C-PRO
Zoro #
G316379071
UPC #
-
Country of Origin
China

Description

T250 Series Value Bundle Trinocular Compound Microscope 40X-2500X Magnification with LED, 3D Two-Layer Mechanical Stage, 5MP Digital Camera, 50-Piece Prepared Slides Set, and 3-Piece Precision Tweezers Set. The T250 trinocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like a Siedentopf head, coaxial coarse and fine focus, and a 2-layer mechanical stage. The reversed lens turret maximizes the stage's working space. The microscope is perfect for classroom workstations or labs with limited space. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. This model uses compact-format lenses to reduce the overall profile while maintaining achromatic corrections to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser uses a simple spiral-control for height adjustment, and an iris diaphragm to optimize contrast and depth-of-field. Specifications Optical System Finite-conjugate Mechanical Tube Length --> Head Trinocular, 30° incline, 360° rotatable Interpupillary Adjustment Siedentopf, 48-75mm


  • 40X to 2500X achromatically-corrected magnification for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 25X eyepieces provide 6 unique magnification settings.
  • A sleek, compact compound microscope for students and professionals. This microscope is perfect for classroom workstations or labs with limited space.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • The trinocular photo port provides a dedicated mount for a camera.
  • Bundle Includes: 40X-2500X LED Trinocular Compound Microscope with 3D Two-Layer Mechanical Stage, 5MP Digital Camera, 50-Piece Prepared Slides Set, and 3-Piece Precision Tweezers Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.