Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T340 Siedentopf Trinocular Compound Microscope 40X-2000X Magnification with 5MP Digital Camera

  • Mfr # T340B-5M

  • Zoro # G516374449


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T340B-5M
Zoro #
G516374449
UPC #
-
Country of Origin
China

Description

T340 Series Siedentopf Trinocular Compound Microscope 40X-2000X Magnification with 5MP Digital Camera. This trinocular compound microscope with 5MP USB2.0 color digital camera is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with Siedentopf trinocular head, backward nosepiece, 3D mechanical stage, and powerful halogen illumination. It offers eight settings 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for biological, veterinary, bacteriological and pharmaceutical applications.Features : High Quality Professional Grade Compound Microscope with 5MP Digital Image Camera Eight Magnification Settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X Backward nosepiece allocates spacious operating room Perfect for Clinics, Vets, Doctors and College Students 30 Degree Inclined 360 Degree Swiveling Siedentopf Trinocular Head 3D X-Y Mechanical Stage with Stain Resistant Finish and Slide Clips Coaxial Coarse Fine Focusing with Tension Control and Stopper Crystal Clear High Definition Sharp Images Fully Coated Optical System with High Resolution Dual Side Focusing Control Knobs Built-in Halogen Illumination System with Adjustable Brightness Abbe Condenser with Iris Diaphragm Swing-Out Filter Holder Four DIN Achromatic Objectives Two Sets of Eyepieces Included Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Adjustable Interpupillary Distance Adjustable Diopter on Ocular Solid Metal Frame Construction with Stain Resistant Enamel Finish Fuse and a Bottle of Immersion Oil Included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Nosepiece: quadruple Head: 30 degree inclined Siedentopf trinocular head 360 degree swiveling Interpupillary Distance: 48mm-75mm Diopter: Adjustable left eye tube Eyepiece: WF10X/18mm a


  • Excellent widefield compound microscope provides eight magnification settings 40X-2000X
  • Backward nosepiece allocating spacious operating room
  • 3D mechanical stage, coaxial coarse & fine focusing and iris Abbe condenser
  • 5MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
  • Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.