T340 Trinocular Compound Microscope 40X-1000X w/3W LED, 3D Mechanical Stage and 18MP USB 3.0 C-mount

  • Mfr # T340-LED-18M3

  • Zoro # G316374786


product price: $912.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T340-LED-18M3
Zoro #
G316374786
UPC #
-
Country of Origin
China

Description

T340 Series Trinocular Compound Microscope 40X-1000X Magnification with 3W LED, 3D Mechanical Stage and 18MP USB 3.0 C-mount Camera. The T340-LED trinocular compound microscope is designed for educational and professional use. The medium-sized profile offers streamlined ergonomics with plenty of working room. The heavy-duty metal build and enamel coating will last for many years through rigorous use. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. An adjustable height limit can be set to prevent damage to the lenses and specimens while focusing. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control. This package includes a digital camera with built-in recording and live-viewing. The camera's compact, all-metal design make it sturdy yet unobtrusive. Specifications Optical System Finite-conjugate Tube Length 160mm Head Trinocular, 30° incline, 360° rotatable Interpupillary Adjustment sliding, 55-75mm Ocular Diameter 23mm Eyepieces 10X Photo Port 23mm tube Objective Lenses DIN standard Objective Parfocal Distance 45mm Objective Mounting Thread RMS 20.32mm Objective Turret Reversed quadruple Focusing System Coaxial coarse and fine focus, upper limit-stop, tension-control Stage Design Double-layer with caliper Stage Dimensions 110mm x 140mm X-Y Translation Range 78mm x 40mm Transmitted


  • A heavy-duty, ergonomic microscope for students and professionals.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Super-bright LED lighting provides cool, daylight-balanced illumination.
  • The trinocular photo port provides a dedicated mount for a camera.
  • Monitor and capture photos and videos with the included 18MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.