Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T340 Trinocular Compound Microscope 40X-2000X w/3W LED, 3D Mechanical Stage and 8MP USB 2.0 C-mount

  • Mfr # T340B-LED-8M

  • Zoro # G416375157


product price: $746.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T340B-LED-8M
Zoro #
G416375157
UPC #
-
Country of Origin
China

Description

T340 Series Trinocular Compound Microscope 40X-2000X Magnification with 3W LED, 3D Mechanical Stage and 8MP USB 2.0 C-mount Camera. This trinocular compound microscope with 8MP USB2.0 color digital camera is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with Siedentopf trinocular head, backward nosepiece, 3D mechanical stage, and powerful 3W LED illumination. It offers eight settings 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for biological, veterinary, bacteriological and pharmaceutical applications.Features :Eight Magnification Settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000XPerfect for Clinics, Vets, Doctors and College Students30 Degree Inclined 360 Degree Swiveling Siedentopf Trinocular Head3D X-Y Mechanical Stage with Stain Resistant Finish and Slide ClipsCoaxial Coarse Fine Focusing with Tension Control and StopperCrystal Clear High Definition Sharp ImagesFully Coated Optical System with High ResolutionDual Side Focusing Control KnobsBuilt-in LED Illumination System with Adjustable BrightnessAbbe Condenser with Iris Diaphragm Swing-Out Filter HolderFour DIN Achromatic ObjectivesTwo Sets of Eyepieces IncludedFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsAdjustable Interpupillary DistanceAdjustable Diopter on OcularSolid Metal Frame Construction with Stain Resistant Enamel FinishManufactured under ISO 9001 Quality Control Standard.Excellent Specifications :Nosepiece: quadrupleHead: 30 degree inclined Siedentopf trinocular head 360 degree swivelingInterpupillary Distance: 48mm-75mmDiopter: Adjustable left eye tubeEyepiece: WF10X/18mm and WF20XAchromatic Objective: 4X, 10X, 40X spring, 100X spring, oilStage Dimensions: 110mm x 140mmStage Traveling Range: 78mm X 40mmFocusing: Coaxial coarse fine, with tensio


  • 40X to 2000X magnification range using high-quality achromatic objective lenses. 10X and 20X eyepieces provide 8 unique magnification settings.
  • A heavy-duty, ergonomic microscope for students and professionals.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Super-bright LED lighting provides cool, daylight-balanced illumination.
  • The trinocular photo port provides a dedicated mount for a camera.
  • Monitor and capture photos and videos with the included 8.0MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.