Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T360 Siedentopf Biological Trinocular Compound Microscope 40X-2000X w/1W LED, 3D Mechanical Stage an

  • Mfr # T360B-8M

  • Zoro # G216375845


product price: $645.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T360B-8M
Zoro #
G216375845
UPC #
-
Country of Origin
China

Description

T360 Series Siedentopf Biological Trinocular Compound Microscope 40X-2000X Magnification with 1W LED, 3D Mechanical Stage and 8MP USB 2.0 C-mount Camera. This trinocular compound microscope with 8MP digital camera is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with compensation free trinocular head, mechanical stage, LED illumination system and backward nosepiece that allocates spacious room for comfortable viewing and operating. This microscope offers eight level magnifications, 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for biological, veterinary, bacteriological and pharmaceutical applications.Features :30-degree Inclined 360-degree Swiveling Compensation Free Trinocular HeadPowerful LED Illumination System with Adjustable BrightnessLarge Mechanical Stage with Stain Resistant Finish and Slide ClipsCoaxial Coarse Fine FocusingFully Coated Optical System with High ResolutionHigh Quality Professional Grade MicroscopePerfect for Clinics, Vets, Doctors, StudentsCrystal Clear Sharp ImagesEight Levels of Magnification: 40X-80X-100X-200X-400X-800X-1000X-2000XFocusing Control Knobs on Both SidesAbbe Condenser with Iris Diaphragm Swing-Out Filter HolderFour DIN Achromatic ObjectivesTwo Sets of Eyepiece IncludedFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsAdjustable Interpupillary DistanceAdjustable Diopter on OcularSolid Metal Frame Construction with Stain Resistant Enamel FinishSpare Bulb, Fuse and a Bottle of Immersion Oil IncludedPlan-Concave Mirror IncludedManufactured Under ISO 9001 Quality Control StandardExcellent Specifications :Nosepiece: quadrupleHead: 30-degree inclined compensation free trinocular headInterpupillary Distance: 2-3/16" - 3-0" 55 - 75mmWide-field Eyepieces: WF10X WF20XAchromatic Objectives: 4X, 10X, 40X


  • An economical microscope for students and professionals, with high-quality optics and refined mechanics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and a centerable light condenser for optimal alignment.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.
  • Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.