T380 Siedentopf Biological Trinocular Compound Microscope 40X-2000X w/1W LED, Modern Ergonomic Desig

  • Mfr # T380B-10M3

  • Zoro # G316375684


product price:  $762.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T380B-10M3
Zoro #
G316375684
UPC #
-
Country of Origin
China

Description

T380 Series Siedentopf Biological Trinocular Compound Microscope 40X-2000X Magnification with 1W LED, Modern Ergonomic Design, 3D Mechanical Stage and 10MP USB 3.0 C-mount Camera. Designed for clinical examinations and teaching demonstrations in the medical field, veterinary offices, laboratories, and colleges, this compound microscope is feature-packed for comfort and ease of use. Coming with a 30° inclined, 360-degree swiveling binocular head with Siedentopf adjustment. It also includes a reversed nosepiece, 3D mechanical stage, and a variable-intensity 1W LED illumination system, all ideal for easily focusing and scanning through your sample. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment, and has two centering screws to properly align the condenser. Monitor and capture photos and videos with the included 10.0MP USB3.0 camera. The


  • An economical microscope for students and professionals, the T380 packs high-quality optics and refined mechanics into a compact form.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.
  • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.