T380 Siedentopf Biological Trinocular Compound Microscope 40X-2500X w/1W LED, Modern Ergonomic Desig

  • Mfr # T380C-M

  • Zoro # G216375494


product price:  $504.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T380C-M
Zoro #
G216375494
UPC #
-
Country of Origin
China

Description

T380 Series Siedentopf Biological Trinocular Compound Microscope 40X-2500X Magnification with 1W LED, Modern Ergonomic Design, 3D Mechanical Stage and 1.3MP USB 2.0 C-mount Camera. This professional trinocular compound microscope with 1.3MP digital camera is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with 30-degree inclined, 360-degree swiveling, siedentopf trinocular head, 3D mechanical stage and intensity-variable 1W LED illumination system. It offers six magnification powers 40X, 100X, 250X, 400X, 1000X and 2500X. Its trinocular port allows you to add photo/video capability. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. The reduction lens enables the same field view of images on your computer screen as that seen through eyepieces.Features:Perfect for clinics, vets, doctors and college students.Six level magnification settings from 40X to 2500X.30° inclined 360° swiveling siedentopf trinocular head.3D X-Y mechanical stage with stain resistant finish and slide clips.Coaxial coarse fine focusing with tension control and stopper.Crystal clear high definition sharp images.Fully coated optical system with high resolution.Dual side focusing control knobs.Built-in LED illumination system with adjustable brightness.Abbe condenser with iris diaphragm swing-out filter holder.Four DIN achromatic objectives.Two sets of eyepieces included.Full optical glass elements.Precise ground glass lens.All metal mechanical components.Adjustable interpupillary distance.Adjustable diopter on left eye tube.Solid metal frame construction with stain resistant enamel finish.Fuse and a bottle of immersion oil included.Manufactured Under ISO 9001 Quality Control StandardExcellent Specifications:Nosepiece: quadrupleHead: 30° inclined siedentopf trinocular head 360° swiveling.Interpupillary distance: 48mm-75mm.Diopter: adjustable on left eye tube.Eyepieces: WF10X and WF25X.Achromatic obj


  • An economical microscope for students and professionals, the T380 packs high-quality optics and refined mechanics into a compact form.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.