Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T390 Phase-Contrast Biological Trinocular Compound Microscope 40X-1000X w/20W Halogen, 3D Mechanical

  • Mfr # T390-PCS-12MBI3

  • Zoro # G316376155


product price: $1,638.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T390-PCS-12MBI3
Zoro #
G316376155
UPC #
-
Country of Origin
China

Description

T390 Series Phase-Contrast Biological Trinocular Compound Microscope 40X-1000X Magnification with 20W Halogen, 3D Mechanical Stage and 12MP USB 3.0 C-mount Camera. This trinocular phase-contrast microscope is designed for advanced education, research, and clinical applications focusing on live-cell studies. High quality optics and precision mechanics have made this time-tested design a favorite for labs across many industries. Brightfield and phase-contrast optics provide the flexibility needed for both fixed and live cells, fluids, and materials. The trinocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles. The trinocular photo port provides a dedicated mount for using a camera. The port is height-adjustable to match focus with the eyepieces, and does not require switching when used simultaneously with the eyepieces. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. A phase-contrast kit is included, with three specialized objective lenses 10X, 40X, 100X and a modular light condenser. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear


  • A top choice for veterinarians and clinics, this microscope provides high quality optics and precision mechanics.
  • The 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus promote an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • Includes a phase-contrast kit with three magnifications to enhance contrast for live-cell studies.
  • The adjustable trinocular photo port allows you to easily mount a camera for real-time monitoring or capturing photos and videos.
  • Monitor and capture photos and videos with the included sensitive 12MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.