T390 Premium Darkfield Trinocular Compound Microscope 40X-2000X w/20W Halogen, Oil Condenser and 3D

  • Mfr # T390B-DKO

  • Zoro # G316376568


product price: $563.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T390B-DKO
Zoro #
G316376568
UPC #
-
Country of Origin
China

Description

T390 Premium Darkfield Trinocular Compound Microscope 40X-2000X with 20W Halogen, Oil Condenser and 3D Mechanical Stage. This professional trinocular microscope comes with a trinocular sliding head, rack and pinion Abbe condenser with iris diaphragm, a high-NA oil darkfield condenser, and double layer mechanical stage. This microscope is designed for teaching demonstration, clinical examination and research purpose. It offers eight levels of magnification: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X. The trinocular port allows to add photographic or video capability. This microscope is a perfect instrument for vets, college students, and those in clinic offices and biological labs. Features: Perfect for vets, labs, clinics, universities, and high schools High quality professional optical glass elements Trinocular port for adding photographic or video capability 45 degree inclined 360 degree swiveling trinocular head Eight 8 levels of magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X Four 4 achromatic objectives DIN 4X, 10X, 40XS, 100XS,Oil Two 2 pairs of eyepieces: WF10X and WF20X Large size 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement controls Coaxial coarse fine focusing with CA knob tension control Sliding interpupillary distance adjustment Ocular diopter adjustable on both eyetubes Variable intensity halogen illumination High resolution images over a wide field of view Metal framework Coaxial coarse and fine focus adjustment Dual focusing knobs on both sides Stage upward moving lock protects objectives and slides Large stain-resistant double layer mechanical stage NA 1.25 Abbe Condenser with iris diaphragm filters NA 1.36 - 1.25 Centerable Immersion Darkfield Condenser Rack and pinion adjustment condenser Product GS and CE approved Spare Bulb, Fuse, and Immersion Oil Included Manufactured under ISO 9001 Quality Control Standards Excellent Specifications: Head: 45 degree inclined 360 degree swiveling trinocular Nosepiece: revolving quadruple Eyepieces: wide field WF10X and WF20X Objective: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Total Magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X Transmitted lower Illuminator: 6V/20W Halogen Stage: mechanical double layer size: 5-1/2" x 5-1/2" 140mm x 140mm Stage X-Y Stroke travel range: 3" x 2" 75mm x 50mm Focus Adjustment: coaxial coarse fine knobs on both sides Focusing knob can be locked for observation tran


  • 40X-2000X Eight magnification settings
  • Trinocular widefield sliding head
  • Abbe condenser with iris diaphragm plus an oil darkfield condenser
  • Metal framework with coaxial coarse & fine focus
  • Trinocular port for adding photographic or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.