T430 Student and Professional Biological Trinocular Compound Microscope 40X-1500X w/port for Digita

  • Mfr # T430A

  • Zoro # G016379159


product price: $915.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T430A
Zoro #
G016379159
UPC #
-
Country of Origin
China

Description

T430 Series Student and Professional Biological Trinocular Compound Microscope 40X-1500X Magnification with port for Digital Cameras. This is a trinocular compound microscope designed for biological applications. Ideally suited for classrooms, clinics, and entry-level research, the microscope features high-grade achromatic optics, including 4 objective lenses 4X, 10X, 40X, 100X and 2 pairs of eyepieces 10X, 15X. The expansive 40X to 1500X magnification range covers the majority of biological subjects. The Siedentopf head provides compensation-free interpupillary adjustment, and a diopter allows for the correction of ocular disparity. The trinocular photo-port is designed for both 23mm ocular or reduction lenses, and direct C-mount coupling. The port is height-adjustable to aid in parfocal adjustments. Features: 30-degree inclined, 360-degree swiveling Siedentopf trinocular head High quality precise optical glass elements Eight magnification settings: 40X,60X,100X,150X,400X,600X,1000X,1500X Adjustable interpupillary distance Variable intensity illumination Coaxial coarse and fine focus adjustment Centerable NA 1.25 Abbe condenser with iris diaphragm Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Eyepieces: widefield, 10X/FN18mm and 15X/FN16mm Objectives: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Head: 30-degree inclined 360-degree swiveling Siedentopf trinocular Interpupillary distance: 2-1/4" - 3-1/8" 55mm - 77mm Adjustable left ocular diopter Nosepiece: reversed quadruple Mechanical Stage: 3-D double layer - Size: 120mm x 115mm - Travel Range X-Y: 50mm x 35mm Condenser: Centerable NA1.25 Abbe condenser with iris diaphragm Illumination: LED light, transmitted, adjustable intensity Focusing: coaxial coarse & fine knobs on both sides Power Supply: AC/DC adapter UL approved Included - 100-240VAC, 50/60Hz to 5VDV 2A Packing List: One Siedentopf trinocular microscope head One microscope body frame with double layer mechanical stage and LED illumination Four DIN standard achromatic objectives, 4X, 10X, 40X and 100X Two 10X eyepieces Two 15X eyepieces One dust cover One sample immersion oil Three glass filters: frosted, yellow, blue One tension-adjustment wrench One power adapter


  • 40X to 1500X magnification range using high-quality achromatic objective lenses and focusable 10X-15X eyepieces.
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • LED lighting reduces eye-strain for prolonged use.
  • The trinocular photo port allows you to easily mount a camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.