Zoro Homepage

T490 Advanced Student and Professional Trinocular Compound Microscope 40X-2000X w/1.3MP USB 2.0 C-m

  • Mfr # T490B-TCS-M

  • Zoro # G316375851


product price: $906.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490B-TCS-M
Zoro #
G316375851
UPC #
-
Country of Origin
China

Description

T490 Series Advanced Student and Professional Trinocular Compound Microscope 40X-2000X Magnification with 1.3MP USB 2.0 C-mount Camera & Precise Temperature Control Stage Warmer. The T490 is our hardest-working, go-to microscope. The top choice for veterinarians, breeders, and clinics, this instrument has proven reliability and optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, and a precision focus system with easy tension adjustment and vertical lock. The simul-focal trinocular head provides a dedicated photo port that can be used simultaneously with both eyepieces. The 490 series offers a wide range of optional accessories to expand functionality. The magnification range can be expanded with a large selection of objective and ocular lenses. Specialized condensers are available for dark-field and phase-contrast applications, ideal for bloodwork, fluid analysis, and pathology.To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on both ocular tubes to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The 23mm photo port is height-adjustable to match focus with the eyepieces and can be replaced with an optional CX series C-mount port which has a built-in reduction, and can directly interface with C-mount cameras.The objective turret provides instant access to 8 magnification levels to easily focus in on minute details from 40X to 2000X. This covers the magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy.The 2-layer mechanical stage provides smooth and precise movement for the examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil immersion, and an iris diaphragm to optimize contrast and depth of field. The condenser holder uses rack-and-pinion movement for precise heigh


  • 40X to 2000X magnification range using high-quality achromatic objective lenses.
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • The trinocular photo port allows you to easily mount a camera. The T490 is compatible with our CX series C-mount photo ports with built-in reduction.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • The included new microscope stage temperature control system ensures accurate, stable thermal control of live biological specimen observations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.