Zoro Homepage

T490 Biological Trinocular Compound Microscope 40X-1600XMagnification with 5MP Camera Win & Mac

  • Mfr # T490A-5MA

  • Zoro # G116379448


product price: $675.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490A-5MA
Zoro #
G116379448
UPC #
-
Country of Origin
China

Description

T490 Series Biological Trinocular Compound Microscope 40X-1600XMagnification with 5MP Camera Win & Mac. This professional trinocular microscope with heavy-duty 5MP digital camera boasts three unique features no other microscope dealer can claim! Different from most other microscopes on the market, the T490B is remarkable because it features 1 simultaneous viewing through the photo port and eyepieces, 2 an adjustable simul-focal trinocular port, and 3 a detachable C-Mount located on the 23mm photo port. The T490B's adjustable trinocular port creates a simul-focal optical system by allowing the image system attached to the photo port and the image in the eyepieces to be in focus at the same time. Traditional microscopes on the market allow you to see through either the trinocular port or eyepieces, forcing you to switch between the port and eyepieces. Because their trinocular port is not designed to be simul-focal with the microscope optical system, you have to conduct re-focusing after each "switch". The T490B, however, has simultaneous viewing and simul-focal trinocular port so that these "switch" and "re-focusing" are no longer necessary. Especially handy for teaching demonstrations, clinical examinations and laboratory applications, these features allow your students or colleagues to view crystal clear images simultaneously while you work through the eyepieces. In addition, the T490B's industry standard 23mm photo port can be converted into a C-Mount port by putting on the free C-mount adapter included, allowing you to attach most of microscope digital cameras and video systems on the market. This versatile microscope is also capable of being upgraded with various accessories and attachments for additional functions. The T490B microscope includes a 30 degree inclined 360 degree swiveling compensation-free trinocular head, a 3-D mechanical stage, and an intensity-variable halogen illumination system. The heavy-duty digital camera captures microscope images and displays real-time live video on your PC or Apple computers. It offers 5MP high resolution and is compatible with Windows XP/Vista/7/8, Mac OS X and Linux. The reduction lens included enables the same field of view images on your PC or Apple computers as those seen through eyepieces. With life-time free upgrading, the multi-functional user-friendly software allows you to preview live images, record videos, capture still pictures, edit captures, or save them in BMP, TIFF, JPG, PICT, PTL and


  • 40X-1600X Simul-focal trinocular microscope offers eight widefield magnification settings
  • Unique features: simul-focal, adjustable photo port, and detachable C-mount adapter
  • 3D two-layer mechanical stage with coarse and fine focusing and iris Abbe condenser
  • Sturdy metal framework with halogen illumination
  • 5MP heavy-duty camera captures still images, records and streams live videos, compatible with Windows XP/Vista/7/8, Mac OS X and Linux
  • This instrument operates on 110V. For 220V version, see T490B-220V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.