Zoro Homepage

T490 Trinocular Biological Compound Microscope 40X-2000X Magnificatio With 5MP USB Digital Camera

  • Mfr # T490B-5MT

  • Zoro # G216375203


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490B-5MT
Zoro #
G216375203
UPC #
-
Country of Origin
China

Description

T490 Series Trinocular Biological Compound Microscope 40X-2000X Magnificatio With 5MP USB Digital Camera. This digital microscopy system includes a T490B trinocular microscope and a 5MP USB2.0 color digital camera. It is an ideal laboratory instrument for clinics, Vets, Doctors, and professional students. The T490B features a unique "simul-focal" optical system with an adjustable trinocular port to enable well-focused clear images on your computer or video screen while simultaneously obtaining sharp, focused images through the eyepieces. Most trinocular microscopes allow you to view either through the trinocular port or the eyepieces only, forcing you to switch between the two. Since these trinocular ports are not "simul-focal" with the rest of the microscope optical system, you have to re-focus the microscope after each switch. The T490B, however, erases this step by providing simul-focal viewing. Especially handy for teaching demonstrations, clinical examinations and laboratory applications, the "simul-focal" feature allows your students, patients or colleagues to view clear images simultaneously while you work through the eyepieces. In addition, the T490B's industry standard 23mm photo port and C-Mount adapter allow you to attach most microscope digital cameras and video systems on the market. The T490B includes a 30-degree inclined 360-degree swiveling, compensation-free trinocular head, a 3D mechanical stage, and an intensity-variable halogen illumination system. The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features. This microscopy system is perfect for teaching demonstrations, clinical examinations and laboratory applications. Features: Simul-focal Optical System Allows Simultaneous Viewing Through the Photo Port and Eyepieces Adjustable Parfocal Trinocular Port Industry Standard 23mm Photo Port and C-mount Port High Quality 5MP USB2.0 Color Digital Camera Both Captures Microscope Images and Streams Live Video on Your Computer Screen Streams 5MP Live


  • 40X-2000X Simul-focal trinocular microscope offers eight widefield magnification settings
  • Unique features: simul-focal, adjustable photo port, and detachable C-mount adapter
  • 3D two-layer mechanical stage with coarse and fine focusing and iris Abbe condenser
  • Sturdy metal framework with halogen illumination
  • 5MP USB 2.0-still/video camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
  • This instrument operates on 110V. For 220V version, see T490B-220V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.