Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T520 Biological Trinocular Compound Microscope 40X-2500X w/20W Halogen, 3D Mechanical Stage

  • Mfr # T520C

  • Zoro # G316376162


product price: $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T520C
Zoro #
G316376162
UPC #
-
Country of Origin
China

Description

T520 Series Biological Trinocular Compound Microscope 40X-2500X Magnification with 20W Halogen, 3D Mechanical Stage. The T520 is a medium-sized compound microscope designed for biological applications. Ideally suited for classrooms and veterinary practices, this model provides essential functionality with a solid build. The trinocular head accommodates viewing through eyepieces and through the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head has a top-mounted, height-adjustable 23mm photo port for mounting optional cameras. C-mount cameras can be paired with various reduction lenses for mounting to the port and optimizing field-of-view. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment, and has centering screws for properly aligning the condenser. Specifications Optical System Finite-conjugate Mechanical Tube Length 160mm Head Trinocular, 30° incline, 360° rotatable Interpupillary Adjustment Siedentopf compensation-free gemel, 55-75mm Ocular Diameter 23mm Eyepieces 10X, 25X Photo Port Height-adjustable 23mm tube Objective Lenses DIN standard Objective Parfocal Distance 45mm Obj


  • The T520 provides high quality optics and precision mechanics for use in classrooms and clinics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • The adjustable trinocular photo port allows you to easily mount a camera for real-time monitoring or capturing photos and videos.
  • A large compliment of optional accessories are available for darkfield and phase-contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.