Zoro Homepage

T570 Plan Kohler Laboratory Research Grade Trinocular Compound Microscope 40X-3000X Magnification

  • Mfr # T570D

  • Zoro # G816376525


product price: $992.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T570D
Zoro #
G816376525
UPC #
-
Country of Origin
China

Description

T570 Series Plan Kohler Laboratory Research Grade Trinocular Compound Microscope 40X-3000X Magnification. This trinocular biological compound microscope features an infinity-corrected optical system with semi-plan achromatic lenses, and a Koehler illumination system. This instrument is ideal for clinics and labs, and higher education. The extreme wide-field, infinity-corrected optical system improves accuracy and resolution, and increases the viewable field. The 30° inclined oculars with Siedentopf adjustment offer flexibility and comfort. The trinocular format provides a dedicated photo port for mounting a camera for capturing photos or videos. The reversed-orientation objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 30X eyepieces extend the maximum magnification to 3000X with 8 distinct levels of magnification to cover a wide range of specimens. The semi-plan achromatic lenses are corrected to improve resolution and color accuracy as well as sharpness across the field of view. The high-power illumination system conforms to Koehler principles, with field and aperture diaphragms, and a centerable condenser. This provides even lighting for brightfield observation and contrast-enhancing techniques. Specifications Optical System Infinity-corrected Head Trinocular, 30° incline, 360° rotatable Interpupillary Adjustment Compensation-free gemel, 48mm-75mm Ocular Tube Diameter 30mm Eyepieces 10X FN 22mm, 30X Photo-port Height-adjustable 23mm Nosepiece Quadruple reverse Objective Lenses Semi-plan achromatic 4X, 10X, 40X spring, 100X spring, oil Focusing System Coaxial coarse and fine focus Stage Double-layer 180mm x 160mm X-Y Translation Range 75mm x 50mm Focus Range --> Fine-focus Precision 0.002mm Sub-stage Condenser-holder Rack-and-pinion, centerable Condenser Achromatic Abbe condenser, NA1.25, iris diaphragm Transmitted Illumination High power Koehler compatible Transmitted Light Field Lens Iris diaphragm Power 85-230VAC 50/60Hz Objective Lenses Magnification Corrections NA Cover-glass Thickness 4X Semi-plan achromatic 0.10 0.17mm 10X Semi-plan achromatic 0.25 0.17mm 40X Semi-plan achromatic 0.65 0.17mm 100X Semi-plan achromatic 1.25 0.17mm Magnification Chart Eyepiece Objective 4X 10X 40X 100X 10X 40X 100X 400X 1000X 30X 120X 300X 1200X 3000X Packing List : One Trinocular Compensation-Free Head One Microscope Body with Frame, Base, and Kohler Illumination System Four High


  • Semi-plan optical system offers crisp clear sharp images
  • 40X-3000X with eight extreme widefield magnification settings
  • Backward nosepiece configuration allocates spacious space for comfortable operation and observation
  • High-power Koehler illumination system with wide-band power for international use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.