T570 Semi-Plan Biological Research Grade Trinocular Compound Microscope 40X-2500X w/3W LED Kohler I

  • Mfr # T570C-10M3

  • Zoro # G716376564


product price: $1,387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T570C-10M3
Zoro #
G716376564
UPC #
-
Country of Origin
China

Description

T570 Series Semi-Plan Biological Research Grade Trinocular Compound Microscope 40X-2500X Magnification with 3W LED Kohler Illumination, 3D Mechanical Stage and 10MP USB 3.0 C-mount Camera. The T570 is designed for biological applications in professional and educational settings. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with semi-plan, achromatic corrections for accurate colors and improved sharpness. The powerful LED illumination system provides bright, evenly-distributed light for maximum contrast and definition. This model is a popular choice for veterinarians and university laboratories. The trinocular head accommodates viewing through eyepieces and through the top-mounted photo port. Super-widefield optics provide a 30% larger field-of-view compared to 23mm optical systems, letting you see more specimen at any magnification. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated to view from different positions. The head has a top-mounted, height-adjustable 23mm photo port for mounting optional cameras. C-mount cameras can be paired with various reduction lenses for mounting to the port and optimizing field-of-view. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. A large translation range provides plenty of movement for larger slide-mounted samples. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The powerful sub-stage LED light-source ensures cool, energy-efficient illumination with l


  • The T570 is designed for biological applications in professional and educational settings.
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The semi-plan, achromatic objective lenses produce high-contrast images with improved edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.