Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T580 Simul-Focal Darkfield Trinocular Compound Microscope 40X-2000X Magnification

  • Mfr # T580B-DK

  • Zoro # G316377787


product price: $822.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T580B-DK
Zoro #
G316377787
UPC #
-
Country of Origin
China

Description

T580 Series Simul-Focal Darkfield Trinocular Compound Microscope 40X-2000X Magnification. This professional darkfield and brightfield trinocular microscope boasts four unique features no other microscope dealer can claim! It features 1 crystal clear optical system, 2 simultaneous viewing through the photo port and eyepieces, and 3 an adjustable simul-focal trinocular port. The T580A's adjustable trinocular port creates a simul-focal optical system by allowing the image system attached to the photo port and the image in the eyepieces to be in focus at the same time. Traditional microscopes on the market allow you to see through either the trinocular port or eyepieces, forcing you to switch between the port and eyepieces. Because their trinocular port is not designed to be simul-focal with the microscope optical system, you have to conduct re-focusing after each "switch". The T580A, however, has simultaneous viewing and simul-focal trinocular port so that these "switch" and "re-focusing" are no longer necessary. Especially handy for teaching demonstrations, clinical examinations and laboratory applications, these features allow your students or colleagues to view crystal clear images simultaneously while you work through the eyepieces. In addition, the T580A's industry standard 23mm photo port can be converted into a C-Mount port by putting on the C-mount adapter, part CPC, sold separately, allowing you to attach a microscope digital camera or a video system on the market. This microscope comes with high point plan eyepieces, high contrast objectives, 30 degree inclined 360 degree swiveling trinocular head, 3D mechanical stage, intensity-variable halogen illumination, and two darkfield and brightfield condensers. It offers eight magnifications: 40X-80X-100X-200X-400X-800X-1000X-2000X. Its trinocular port enables to add photo or video capability. This microscope is versatile and is ready for various accessories and attachments for advanced features. Features : A First-Class High Quality Laboratory Compound Microscope for Professional Applications High Eyepoint Plan Eyepieces High Contrast Objectives High Quality Brightfield and Darkfield Condensers Included Fully Coated Optical System with High Resolution Crystal Clear Sharp Images Precise Mechanical System Ready for Various Accessories and Attachments for Advanced Applications 30 degree Inclined, 360 degree Swiveling Compensation Free Trinocular Head Eight Magnification Levels: 40X-80X-100X-200X-


  • Simul-focal trinocular head boasting four unique features
  • 3D two-layer mechanical stage with low position control
  • Coaxial coarse and fine focusing
  • Abbe condenser w/ iris diaphragm & swing-out filter holder
  • Sturdy metal framework
  • Brightfield and Darkfield Condensers Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.