Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T590 Biological Trinocular Compound Microscope 40X-1600X Magnification with

  • Mfr # T590A

  • Zoro # G116379288


product price: $969.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T590A
Zoro #
G116379288
UPC #
-
Country of Origin
China

Description

T590 Series Biological Trinocular Compound Microscope 40X-1600X Magnification with. This professional model offers eight widefield magnification settings. It comes with a 30 degree inclined trinocular head and a contemporary frame design. Its trinocular port enables to add photo or video capability. Features : Fully Coated Optical System with High Resolution Showing Sharp Image Magnifications: 40X-100X-400X-1000X, 64X-160X-640X-1600X 30 Degree Inclined, 360 Degree Rotatable Compensation Free Trinocular Head Quadruple, Reversed, Extra-Large Nosepiece with Wide, Knurled Grip for Easy Operation Large Double Layer Mechanical Stage with Slide Clips Coaxial Coarse & Fine Focusing with CA Knob Tension Control Upward Stage Stopper to Prevent Slide Breakage and Objective Damage Abbe Condenser with Iris Diaphragm & Swing-In Color Filter Built-In Variable Halogen Illumination System with Adjustable Brightness Compatible with Advanced Accessories Including Phase Contrast Kit, EPI-Fluorescent Kit and Darkfield Condensers Excellent. Specifications : Nosepiece: ball bearing quadruple Interpupillary Adjustment Mechanisms: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Head: trinocular anti-mould viewing head inclined at 30 degree Wide-Field Eyepiece: WF10X, P16X Achromatic Objectives: 4X, 10X, 40X spring, 100X spring, oil Stage Dimensions: 5-1/2"x 6-5/16" 140x160mm Stage Traveling Range: 2-3/4"x 2-0" 70x50mm Focusing Range: 1-3/16" 30mm Division of Fine Focusing: 0.0000787" 0.002mm Abbe Condenser: NA=1.25 with rack and pinion focusing control Illumination: halogen lamp, 6V/20W Power Supply: 115V, CE certified Packing List : One Trinocular Microscope Siedentopf Head One 23mm Photo Port One Microscope Body Frame with Backward Nosepiece, Mechanical Stage and Illumination System Four High Quality DIN Objectives, 4X, 10X, 40X and 100X One Pair of Widefield 10X Eyepieces One Pair of Widefield 16X Eyepieces Two Color Filters One Dust Cover One Power Cord One Spare Halogen Bulb One Focusing Tension Wrench Two Spare Fuses Immersion Oil Sample User's Manual Download Shipping Weight: 30 lbs


  • High quality optical system offering widefield sharp images
  • Eight widefield magnification settings: 40X to 1600X
  • Two-layer mechanical stage with low position control
  • Abbe condenser w/ iris diaphragm and swing-in filter holder
  • Coaxial coarse and fine focusing
  • Sturdy metal framework
  • Trinocular port for adding photo or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.