Zoro Homepage

T590 Darkfield Trinocular Compound Microscope 40X-2000X with 20W Halogen, Oil Condenser

  • Mfr # T590B-DKO

  • Zoro # G716379640


product price: $1,193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T590B-DKO
Zoro #
G716379640
UPC #
-
Country of Origin
China

Description

T590 Series Darkfield Trinocular Compound Microscope 40X-2000X with 20W Halogen, Oil Condenser. This professional brightfield and darkfield microscope offers eight magnification settings up to 2000X. It comes with a 30 degree inclined trinocular head and a contemporary frame design. Its trinocular port enables to add photo or video capability. Features : Fully Coated Optical System with High Resolution Showing Sharp Image Magnifications: 40X-80X-100X-200X-400X-800X-1000X-2000X 30 Degree Inclined, 360 Degree Ratable Compensation Free Trinocular Head Quadruple, Reversed, Extra-Large Nosepiece with Wide, Knurled Grip for Easy Operation Oil Darkfield Condenser Included Large Double Layer Mechanical Stage with Slide Clips Coaxial Coarse & Fine Focusing with CA Knob Tension Control Upward Stage Stopper to Prevent Slide Breakage and Objective Damage Abbe Condenser with Iris Diaphragm & Swing-In Color Filter Built-In Variable Halogen Illumination System with Adjustable Brightness Compatible with Advanced Accessories Including Phase Contrast Kit, EPI-Fluorescent Kit and Darkfield Condensers Excellent Specifications : Nosepiece: ball bearing quadruple Interpupillary Adjustment Mechanisms: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Head: trinocular anti-mould viewing head inclined at 30 degree Wide-Field Eyepiece: WF10X, WF20X Achromatic Objectives: 4X, 10X, 40X spring, 100X spring, oil Stage Dimensions: 5-1/2"x 6-5/16" 140x160mm Stage Traveling Range: 2-3/4"x 2-0" 70x50mm Focusing Range: 1-3/16" 30mm Division of Fine Focusing: 0.0000787" 0.002mm Abbe Condenser: NA=1.25 with rack and pinion focusing control Illumination: halogen lamp, 6V/20W Power Supply: 110V, CE certified Packing List: One Trinocular Microscope Siedentopf Head One 23mm Photo Port One Microscope Body Frame with Mechanical Stage and Halogen Illumination System Four High Quality DIN Objectives, 4X, 10X, 40X and 100X One Pair of Widefield 10X Eyepieces One Pair of Widefield 20X Eyepieces One Oil Darkfield Condenser Two Color Filters One Dust Cover One Power Cord One Spare Halogen Bulb One Focusing Tension Wrench One L-shape David Screw Driver Two Spare Fuses Immersion Oil Sample User's Manual Download Shipping Weight: 30 lbs


  • Eight widefield magnification settings: 40X to 2000X
  • Two-layer mechanical stage with low position control
  • Trinocular port for adding photo or video capability
  • Backward nosepiece design for comfortable operation
  • Oil darkfield condenser included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.