T620 Simul-Focal Trinocular Compound Microscope 40X-1000X w/3W LED Kohler Illumination, 3D Mechanica

  • Mfr # T620-5M

  • Zoro # G316374908


product price:  $2,113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T620-5M
Zoro #
G316374908
UPC #
-
Country of Origin
China

Description

T620 Series Simul-Focal Trinocular Compound Microscope 40X-1000X Magnification with 3W LED Kohler Illumination, 3D Mechanical Stage and 5MP USB 2.0 C-mount Camera. The T620 is a research-grade biological compound microscope, with a 3-Watt LED Koehler illumination system. The infinity-corrected optical system supports the addition of in-line components, such as episcopic lighting and a polarizing module. The wide-field plan optics maximize the focused field-of-view, and correct for common color separation, producing a large, clear viewable area. The bright 3W LED illumination system features a field diaphragm and centerable condenser for optimized lighting, increasing efficiency and clarity. The head features Siedentopf interpupillary-adjustment, allowing for correction-free customization. The simulfocal trinocular photo-port has a built-in 0.5X focusable reduction lens, and male C-mount thread for directly mounting compatible C-mount cameras. The simul-focal port does not require any switching, so both eyepieces will remain functional. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The 3W LED light-source ensures cool, energy-efficient illumination with low heat for live specimens. The bright light-source is daylight-balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control, and is centerable for proper alignment. The illuminator's field lens provides an iris diaphragm to control light-spread, optimizing contrast and def


  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.