T620 Simul-Focal Trinocular Compound Microscope 40X-1600X w/3W LED Kohler Illumination, 3D Mechanica

  • Mfr # T620A-10M

  • Zoro # G316374663


product price:  $2,163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T620A-10M
Zoro #
G316374663
UPC #
-
Country of Origin
China

Description

T620 Series Simul-Focal Trinocular Compound Microscope 40X-1600X Magnification with 3W LED Kohler Illumination, 3D Mechanical Stage and 10MP USB 2.0 C-mount Camera. The T620 is a research-grade biological compound microscope, with a 3-Watt LED Koehler illumination system. The infinity-corrected optical system supports the addition of in-line components, such as episcopic lighting and a polarizing module. The wide-field plan optics maximize the focused field-of-view, and correct for common color separation, producing a large, clear viewable area. The bright 3W LED illumination system features a field diaphragm and centerable condenser for optimized lighting, increasing efficiency and clarity. The head features Siedentopf interpupillary-adjustment, allowing for correction-free customization. The simulfocal trinocular photo-port has a built-in 0.5X focusable reduction lens, and male C-mount thread for directly mounting compatible C-mount cameras. The simul-focal port does not require any switching, so both eyepieces will remain functional. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 16X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The 3W LED light-source ensures cool, energy-efficient illumination with low heat for live specimens. The bright light-source is daylight-balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control, and is centerable for proper alignment. The illuminator's


  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.