Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T660 Biological Trinocular Compound Microscope 40X-2500X w/Darkfield Condenser and 100X Objective

  • Mfr # T660C-DKO-IRIS

  • Zoro # G716376373


product price: $1,764.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T660C-DKO-IRIS
Zoro #
G716376373
UPC #
-
Country of Origin
China

Description

T660 Series Biological Trinocular Compound Microscope 40X-2500X Magnification with Darkfield Condenser and 100X Objective. This is a brand new, professional, trinocular darkfield compound microscope with superior extreme widefield optical system, offering crisp clear images. It comes with a 30 degree inclined 360 degree swiveling trinocular Siedentopf head, extreme widefield optics, coaxial coarse & fine focusing, 3-D mechanical stage, and Kohler halogen illumination with wide band power supply from 85V to 230V. The backward nosepiece configuration allows spacious room for convenient operation and comfortable observation. This microscope provides six levels of magnification: 40X, 100X, 250X, 400X, 1000X and 2500X. Along with the brightfield condenser, this microscope includes a high-NA darkfield condenser, as well as a 100X Plan objective with a built-in iris for variable-NA -- ideal for darkfield. It is a superb instrument for clinic offices, veterinary labs and research laboratories. Features: An Affordable Optical Microscopy System with Koehler Illumination! Backward Nosepiece Allowing Spacious Room for Comfortable Observation Large Mechanical Stage with Two-microslide Specimen Clamp Humanized Configuration Design Providing Comfortable Operation Front Open Light house Framework for Easy Access to Light Bulb Fully Coated Optical System with High Resolution Crystal Clear Sharp Images Precise Mechanical Control System Backward Nosepiece Design for Spacious Operation Room Koehler Illumination System with Field Diaphragm for Lighting Control 30 Degree Inclined, 360 Degree Swiveling, Trinocular Siedentopf Head Six Magnification Levels: 40X, 100X, 250X, 400X, 1000X and 2500X Intensity-Variable Transmitted Halogen Lighting System Brightfield and darkfield condensers Abbe Condenser with Iris Diaphragm and Swing-Out Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Control Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Ocular Durable Cast Alloy Frame Stand with Stain Resistant Enamel Finish Four Achromatic Objectives: 4X, 10X, 40X, 100X One 100X Plan Achromatic Objective with Iris for Darkfield Two Sets of Wide Field Eyepieces: Wide Field 10X 22mm Field of View and 25X Large Double Layer Mechanical Stage with Stain Resistant Finish Upward Stage Stopper to Protect Objectives and Slides Compatible with a Wide Range of Optional Accessories, Including Phas


  • Superior optical system offering crisp clear sharp images
  • 40x-2500x six extreme widefield magnification settings
  • Backward nosepiece provides spacious operation space for comfortable observation
  • Kohler halogen illumination with condenser & iris
  • Brightfield and darkfield lighting, plus a variable-NA 100X objective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.