Zoro Homepage

T670 Infinity-corrected Darkfield Trinocular Compound Microscope 40X-1000X w/LED Koehler Illuminati

  • Mfr # T670Q-PL-DK2

  • Zoro # G916376968


product price: $1,542.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T670Q-PL-DK2
Zoro #
G916376968
UPC #
-
Country of Origin
China

Description

T670 Series Infinity-corrected Darkfield Trinocular Compound Microscope 40X-1000X Magnification with LED Koehler Illumination Quintuple Nosepiece. This is an infinity-corrected biological compound microscope with LED-based, Koehler-brightfield and darkfield illumination. The infinity-corrected optical system allows for introduction of inline-components without the limits of a finite tube-length. This includes episcopic illuminators, such as a fluorescence kit. The quintuple nosepiece provides quick access to five objective lenses 4X,10X,20X,40X,100X. The Plan achromatic objectives provide excellent correction for both chromatic abberation and field geometry. With the 10X wide-field eyepieces, the magnification ranges from 40X to 1000X. The Siedentopf head-design allows for compensation-free interpupillary-adjustment. Following Koehler illumination principles, the LED light-source provides bright, even illumination with a field-diaphragm for precision control. The addition of dry and oil darkfield condensers expands the versatility of this microscope by providing a means to view translucent and transparent specimens. This is an ideal instrument for clinics and labs, particularly in the field of blood-analysis. Features: Infinity-corrected optical system with Koehler illumination Includes dry and oil darkfield condensers Reversed quintuple nosepiece Precision mechanical stage with slide clamp Ergonomic design Front-loaded light-housing for easy maintenance Fully-coated, high-resolution optical system Variable-intensity LED Koehler illumination system for efficient, even lighting 30°-inclined, 360°-swiveling, trinocular head Compensation-free Siedentopf interpupillary-adjustment Five Plan objective lenses: 4X, 10X, 20X, 40X, 100Xoil Five magnification levels: 40X, 100X, 200X, 400X, 1000X Abbe condenser with iris-diaphragm and swing-out filter-holder Rack-and-pinion height-adjustment for condenser Large, double-layer, mechanical stage with stain-resistant finish Upper-limit stop on stage Low-position coaxial stage-movement control-knobs Dual-side coaxial coarse and fine focusing control Durable cast-alloy frame & with stain-resistant enamel finish Compatible with a wide range of optional accessories, including phase-contrast, dark-field, and fluorescence kits Manufactured under ISO 9001 quality-control standards Excellent Specifications: Optical System: infinity-corrected Nosepiece: reversed, ball bearing quintuple Head: Siedentopf trinocular hea


  • Infinity-corrected optical system with Koehler illumination
  • Includes dry and oil darkfield condensers
  • Suited for blood-analysis
  • Five Plan objectives: 4X, 10X, 20X, 40X, 100X
  • Trinocular port for adding photo/video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.