Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T670 Professional Infinity-Corrected Trinocular Compound Microscope 40X-1000X w/3W LED Koehler, 3D M

  • Mfr # T670-18M3

  • Zoro # G316376339


product price: $1,470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T670-18M3
Zoro #
G316376339
UPC #
-
Country of Origin
China

Description

T670 Series Professional Infinity-Corrected Trinocular Compound Microscope 40X-1000X Magnification with 3W LED Koehler, 3D Mechanical Stage and 18MP USB 3.0 C-mount Camera. The T670 is designed to be a fully-scalable and economical laboratory microscope. This model is adorned with professional features. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with achromatic corrections for accurate colors and improved sharpness. The LED illumination system provides bright, low-heat evenly-distributed light for maximum contrast and definition. A large set of optional upgrades are available for fluorescence, phase-contrast, and darkfield, making this microscope perfect for scaling laboratories and advanced education. The microscope's head is designed for precision and comfort. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, both eyepieces can be independently adjusted to fine-tune focus. The switched trinocular port provides a dedicated mount for a camera to record photos or videos, and is height-adjustable to match focus with the eyepieces. The port uses our 23mm YX-type interchangeable interface which can be replaced with an optional C-mount adapter. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The sub-stage LED light-source ensures cool, energy-efficient illumination with low heat for live specimens. The bright light-source is daylight-balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control, and is centerable for proper alignment. Monitor and capture p


  • The T670 is ideal for scalability, with upgrade options including fluorescence, phase-contrast, and darkfield.
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quadruple lens turret is equipped with four achromatic objective lenses producing high-contrast images.
  • The LED illumination system provides bright, low-heat light for improved longevity of live specimens.
  • Monitor and capture photos and videos with the included 18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.