Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T670 Professional Infinity-Corrected Trinocular Compound Microscope 40X-2000X w/3W LED Koehler, 3D M

  • Mfr # T670B-5M

  • Zoro # G316376070


product price: $1,311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T670B-5M
Zoro #
G316376070
UPC #
-
Country of Origin
China

Description

T670 Series Professional Infinity-Corrected Trinocular Compound Microscope 40X-2000X Magnification with 3W LED Koehler, 3D Mechanical Stage and 5MP USB 2.0 C-mount Camera. The T670 is designed to be a fully-scalable and economical laboratory microscope. This model is adorned with professional features. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with achromatic corrections for accurate colors and improved sharpness. The LED illumination system provides bright, low-heat evenly-distributed light for maximum contrast and definition. A large set of optional upgrades are available for fluorescence, phase-contrast, and darkfield, making this microscope perfect for scaling laboratories and advanced education. The microscope's head is designed for precision and comfort. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, both eyepieces can be independently adjusted to fine-tune focus. The switched trinocular port provides a dedicated mount for a camera to record photos or videos, and is height-adjustable to match focus with the eyepieces. The port uses our 23mm YX-type interchangeable interface which can be replaced with an optional C-mount adapter. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The sub-stage LED light-source ensures cool, energy-efficient illumination with low heat for live specimens. The bright light-source is daylight-balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustm


  • The T670 is ideal for scalability, with upgrade options including fluorescence, phase-contrast, and darkfield.
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quadruple lens turret is equipped with four achromatic objective lenses producing high-contrast images.
  • The LED illumination system provides bright, low-heat light for improved longevity of live specimens.
  • Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.