T690 Professional Infinity Plan Phase Contrast Kohler Trinocular Compound Microscope 40X-1500X Magn
Mfr # T690A-PCT200INF-PL
Zoro # G316379637
Specifications
Product Information
Description
T690 Series Professional Infinity Plan Phase Contrast Kohler Trinocular Compound Microscope 40X-1500X Magnification. This is a brand new professional phase contrast trinocular compound microscope with superior extreme widefield infinity Plan Achromatic optical system, offering crisp clear images. It comes with a 30 degree inclined 360 degree swiveling trinocular Siedentopf head, extreme widefield eyepieces, infinity Plan objectives, coaxial coarse & fine focusing, 3-D mechanical stage, and Kohler halogen illumination with wide band power supply from 85V to 230V. The backward nosepiece configuration allows spacious room for convenient operation and comfortable observation. The trinocular port uses the third port for camera capabilities giving you the remaining two ports to view your specimen. This microscope provides eight phase contrast magnification powers 40X, 60X, 100X, 150X, 400X, 600X, 1000X and 1500X and eight levels of brightfield magnification 40X, 60X, 100X, 150X, 400X, 600X, 1000X and 1500X. It is a superb instrument for clinic offices, veterinary labs and research laboratories. Features: An Affordable Infinity Plan Optical Microscopy System with Kohler Illumination! Backward Nosepiece Allowing Spacious Room for Comfortable Observation Large Mechanical Stage with Two-microslide Specimen Clamp Humanized Configuration Design Providing Comfortable Operation Front Open Light house Framework for Easy Access to Light Bulb Fully Coated Optical System with High Resolution Crystal Clear Sharp Images Precise Mechanical Control System Backward Nosepiece Design for Spacious Operation Room Kohler Illumination System with Field Diaphragm for Lighting Control 30 Degree Inclined, 360 Degree Swiveling, Trinocular Siedentopf Head Eight Phase Contrast Magnification Powers: 40X, 60X, 100X, 150X, 400X, 600X, 1000X and 1500X Eight Brightfield Magnification Levels: 40X, 60X, 100X, 150X, 400X, 600X, 1000X and 1500X Intensity-Variable Transmitted Halogen Lighting System Abbe Condenser with Iris Diaphragm and Swing-Out Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Control Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Ocular Durable Cast Alloy Frame Stand with Stain Resistant Enamel Finish Four Infinity Plan Objectives: 4X, 10X, 40X, 100X Four Infinity Plan Phase Contrast Objectives: 4X, 10X, 40X, 100X Two Sets of Wide Field Eyepieces: Wide Field 10X 22m
- 40x-2000x infinity Plan optics offers crystal clear sharp images
- Eight extreme widefield phase contrast magnifications & eight brightfield settings
- Backward nosepiece provides spacious operation space
- Kohler halogen illumination with base condenser & iris
- The trinocular port is used for camera capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.