Zoro Homepage

T720 Laboratory Brightfield Phase Contrast Plan Infinity Kohler Trinocular Compound Microscope 40X-

  • Mfr # T720-PCT720-INF

  • Zoro # G716374942


product price: $2,366.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T720-PCT720-INF
Zoro #
G716374942
UPC #
-
Country of Origin
China

Description

T720 Series Laboratory Brightfield Phase Contrast Plan Infinity Kohler Trinocular Compound Microscope 40X-1000X Magnification. The T720-PCT720-INF is a professional compound-microscope, with infinity-corrected plan optics, and a field-diaphragm and centerable condenser for Kohler illumination. Along with the bright-field condenser, an oil dark-field condenser and an iris-controlled objective-lens are included for applications requiring contrast enhancement. The backward nosepiece offers ergonomic control over the four objectives: 4X, 10X, 40X, 100X. With the 10X wide-field eyepieces, magnification levels from 10X to 1000X can be achieved with extreme clarity. The head can be swiveled 360°, and features a 30° incline with compensation-free interpupillary-adjustment. The ultra-smooth stage moves with coaxial translation controls. The 3W LED 30W halogen equivalent provides a cool, daylight-balanced light-source. The phase contrast condenser is designed for use with translucent live samples to prevent the use of stains or dyes, and can provide high NA for higher magnifications. Features : Infinity Corrected Optical System with High Resolution Fully Coated Optics with Crystal Clear & Sharp Images Precise Mechanical Control System Reversed Nosepiece Design Kohler Illumination System with Field Diaphragm Four Magnification Levels: 40X, 100X, 400X, 1000X Variable-intensity Transmitted LED Lighting System Abbe Condenser with Iris Diaphragm and Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Controlling Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Eyepieces Durable Cast Alloy Frame with Stain Resistant Enamel Finish Five Infinity Plan Objectives Included Extreme Widefield Eyepieces Quadruple, Reversed, Extra-Large Nosepiece with Wide, Knurled Grip for Easy Operation Large Double Layer Mechanical Stage with Stain Resistant Coating Upward Stage Limit Stop to Protect Objectives and Slides Manufactured under ISO 9001 Quality Control Standards Excellent Specifications : Optical System: infinity corrected Nosepiece: reversed, ball bearing quintuple Head: gemel type trinocular head, 30-degree inclined Eyepiece: high eye-point eyepieces, WF10X22mm Objectives: infinity plan objective 4X, 10X, 40X spring, 100X spring, oil Focusing: low position coaxial focus system Focusing Range: 1-3/16" 30mm Interpupillary Adjustment Range: 2-3/16" - 3" 55-75mm Mecha


  • Includes phase contrast turret kit
  • Plan infinity optical system offers crisp clear sharp images
  • 40X-1000X with four extreme widefield magnification settings
  • Wide band voltage (90-240V) Kohler LED illumination with iris condenser
  • Trinocular port for adding photo/video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.