Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T720 Laboratory Plan Infinity Kohler Trinocular Compound Microscope 40X-1000X w/1080 HDMI Camera

  • Mfr # T720-HD18

  • Zoro # G016374925


product price: $2,377.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T720-HD18
Zoro #
G016374925
UPC #
-
Country of Origin
China

Description

T720 Series Laboratory Plan Infinity Kohler Trinocular Compound Microscope 40X-1000X Magnification with 1080 HDMI Camera. This professional trinocular compound microscope comes equipped with an infinity Plan optical system and offers advanced features as well as research grade performance. Its crystal clear optical and precise mechanical systems promise high quality performances for advanced applications. Included is our 1920x1080, 60fps via HDMI, 30 fps via USB2.0 digital camera and screen controlled via a USB mouse combination kit for live viewing and recording! The backward nosepiece design allows spacious room for convenient operation. This microscope has four high quality Plan Achromatic objectives 4X, 10X, 40X, 100X, a pair of extreme widefield 10X eyepieces, a Kohler illumination system, a 30-degree incline on the ocular tubes for comfortable viewing, 360-degree swiveling, compensation-free trinocular head, a coaxial coarse & fine focusing system, and a 3D mechanical stage. It provides four levels of magnification: 40X, 100X, 400X, & 1000X. It is an ideal instrument for advanced researches. Note: Monitor/TV NOT included. Features : Infinity Corrected Optical System with High Resolution Fully Coated Optics with Crystal Clear & Sharp Images Precise Mechanical Control System Reversed Nosepiece Design Kohler Illumination System with Field Diaphragm for Lighting Control 30-Degree Inclined, 360-Degree Swiveling, Compensation Free Trinocular Head Includes 1920x1080p HDMI/USB2.0 Digital Camera Four Magnification Levels: 40X, 100X, 200X, 400X, 1000X Intensity-Variable Transmitted LED Lighting System Abbe Condenser with Iris Diaphragm and Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Controlling Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Eyepieces Durable Cast Alloy Frame with Stain Resistant Enamel Finish Four Infinity Plan Objectives Included One Pair of Extreme Widefield Eyepieces Included Quadruple, Reversed, Extra-Large Nosepiece with Wide, Knurled Grip for Easy Operation Large Double Layer Mechanical Stage with Stain Resistant Coating Upward Stage Limit Stop to Protect Objectives and Slides Manufactured under ISO 9001 Quality Control Standards Excellent Specifications : Optical System: infinity corrected Nosepiece: reversed, ball bearing quadruple Head: gemel type trinocular head, 30-degree inclined Eyepiece: high eye-point eyepiece


  • Plan infinity optical system offers crisp clear sharp images
  • 40X-1000X with four extreme widefield magnification settings
  • Backward nosepiece configuration allocates spacious space for comfortable operation and observation
  • Wide band voltage (90-240V) Kohler LED illumination with iris condenser
  • 1920x1080, 60fps via HDMI Camera included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.