Zoro Homepage

T750 Biological Trinocular Compound Microscope 40X-2000X w/Infinity-Corrected 30W Halogen Kohler Il

  • Mfr # T750B-6MBI3

  • Zoro # G316375462


product price: $3,381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T750B-6MBI3
Zoro #
G316375462
UPC #
-
Country of Origin
China

Description

T750 Series Biological Trinocular Compound Microscope 40X-2000X Magnification with Infinity-Corrected 30W Halogen Kohler Illumination, 3D Mechanical Stage and 6.3MP USB 3.0 C-mount Camera. The T750 is a larger-profile compound microscope for professionals in biological fields. The instruments functionality can be expanded with a large range of optional accessories including arc-lamp or LED epi-fluorescence, phase-contrast, and darkfield. The infinity-corrected, plan-achromatic optics provide high-resolution images with edge-to-edge sharpness, and optional apochromatic and semi-apochromatic objectives are available for improved resolution and transmittance. The Koehler illumination-system is designed for precision, with a variable-NA swing-condenser allowing the use of high and low magnifications with full, even coverage. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a 23mm tube for attaching cameras with compensating lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our YX series C-mount adapters which can attach directly to C-mount cameras without a compensating lens - ideal for 1" format sensors. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. The quintuple objective turret provides instant access to 4 magnification levels with an open port for one additional lens. This allows you to efficiently move through magnifications from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides, with a large


  • A robust, high-performance microscope with superior optics and mechanical design
  • Scalable design with upgrade options including arc-lamp or LED epi-fluorescence, phase-contrast, and darkfield.
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included highly-sensitive 6.3MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.