Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T800 High-Performance Biological Trinocular Compound Microscope 40X-1500X w/9.7 Touchscreen Imagin

  • Mfr # T800A-TP

  • Zoro # G316376186


product price: $3,271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T800A-TP
Zoro #
G316376186
UPC #
-
Country of Origin
China

Description

T800 Series High-Performance Biological Trinocular Compound Microscope 40X-1500X Magnification with 9.7in Touchscreen Imaging System. The T800 is a robust, high-performance microscope with precision optics for professionals in medical and research fields. The larger heavy-duty frame provides stability along with precision mechanics. The infinity-corrected, plan-achromatic optics provide high-resolution images with edge-to-edge sharpness, and optional apochromatic and semi-apochromatic objectives are available for improved resolution and transmittance. The Koehler illumination system is designed for precision, with a variable-NA swing-condenser allowing the use of high and low magnifications with full, even coverage. A range of optional accessories are available to expand functionality such as phase-contrast and darkfield. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a C-mount interface for attaching cameras without intermediary lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our CX series C-mount ports which are available with different levels of magnification for cameras with different sensor formats. An optional 23mm port adapter is available for use with 23mm reduction lenses. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. The quintuple objective turret provides instant access to 5 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 15X eyepieces expand the maximum magnification to 1500X with 10 unique levels. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The 2


  • A robust, high-performance microscope with superior optics and mechanical design
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quintuple lens turret is equipped with five plan-achromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Includes a 9.7" touchscreen tablet with 5MP integrated camera for monitoring and capturing images. Equipped with microSD, USB and wi-fi for storing and sharing files, and micro-HDMI to use larger displays including televisions and monitors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.