Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T800 High-performance Multi-band LED-Fluorescence Trinocular Compound Microscope

  • Mfr # T800-FLLED

  • Zoro # G716376434


product price: $16,637.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T800-FLLED
Zoro #
G716376434
UPC #
-
Country of Origin
China

Description

T800 High-performance Multi-band LED-Fluorescence Trinocular Compound Microscope. Overview The T800-FLLED upright fluorescence microscope uses a cutting-edge 3-LED illuminator for variable-band excitation. Oufitted with the widely-used green G1, blue B1, and ultraviolet UV2 excitation-bands, it can be used for a wide variety of common labeling or autofluorescence. Unlike single-LED fluorescence illuminators, the three LEDs are cycled using a multi-filter turret, eliminating the need to exchange light-sources. Each LED provides a precise excitation-source to eliminate non-relevant light, as well as providing maximum intensity at the targeted wavelength. Another major benefit of LED illumination is the elimination of long warm-up times and other care required by fluorescent light-sources such as mercury-vapor. The infinity-corrected optical system includes plan-fluor objectives, which provide edge-to-edge sharpness with higher resolution, improved color-correction, and improved short and long wavelength transmission. The reversed quintuple-nosepiece is equipped with 4X, 10X, 20X, 40X, and 100X plan semi-apochromatic lenses. The 10X plan, high-eyepoint eyepieces provide a compounded magnification range of 40X to 1000X. The Koehler illumination-system is designed for precision, with a variable-NA swing-condenser allowing the use of high and low magnifications with full, even coverage. The robust frame offers excellent stability and ergonomics, with coaxial coarse and fine focusing, as well as coaxial stage-translation knobs providing fluid control. Fluorescence Filters Filter Set Chart Excitation Fiter Dichromatic Mirror Emission Fiter Common Stains UV2 340-390nm 400nm 420nm Alexa Fluor 350, 405, BFP, DAPI, Dopamine, Hoechst 33258, 33342, 34580 B1 450-490nm 495nm 500-550nm Acridine Orange DNA/RNA, Alexa Fluor 488, 500, 514, 610, 647, Chlorophyll, Cy2, DiO, GFP, Rhodamine 110, 123 G1 540-580nm 585nm 590-665nm Texas Red, Texas Red X, Cy3.5, Mito Tracker Red LED Excitation Band Peak Wavelength UV2 385nm B1 470nm G1 560nm Specifications Optical System Infinity-corrected Head Trinocular, 30 ° incline, 360 ° rotatable Interpupillary Adjustment Compensation-free gemel, 48-75mm Eyepieces Plan 10X, high-eyepoint, FN 22mm, 30mm mount Photo-port 1X focus-adjustable C-mount Nosepiece Quintuple reversed Objective Lenses 4X, 10X, 20X, 40X spring, 100X spring, oil Focusing System Coaxial coarse and fine focus, upper limit-stop, tension-control Focus T


  • 3-band LED-excited fluorescence with multi-filter turret
  • A robust, high-performance microscope with a wide range of contrast-enhancing methods available
  • Infinity-corrected, plan, semi-apochromatic optics with edge-to-edge sharpness
  • Koehler illumination with multi-NA swing-condenser for high and low magnification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.