Zoro Homepage

T800 High-performance Multi-band LED-Fluorescence Trinocular Compound Microscope w/Cooled 6MP CCD I

  • Mfr # T800-FLLED-MF603

  • Zoro # G816376426


product price: $20,526.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T800-FLLED-MF603
Zoro #
G816376426
UPC #
-
Country of Origin
China

Description

T800 Series High-performance Multi-band LED-Fluorescence Trinocular Compound Microscope with Cooled 6MP CCD Imaging System. Overview The T800-FLLED upright fluorescence microscope uses a cutting-edge 3-LED illuminator for variable-band excitation. Oufitted with the widely-used green G1, blue B1, and ultraviolet UV2 excitation-bands, it can be used for a wide variety of common labeling or autofluorescence. Unlike single-LED fluorescence illuminators, the three LEDs are cycled using a multi-filter turret, eliminating the need to exchange light-sources. Each LED provides a precise excitation-source to eliminate non-relevant light, as well as providing maximum intensity at the targeted wavelength. Another major benefit of LED illumination is the elimination of long warm-up times and other care required by fluorescent light-sources such as mercury-vapor. The infinity-corrected optical system includes upgraded plan-fluor objectives, which provide edge-to-edge sharpness with higher resolution, improved color-correction, and improved short and long wavelength transmission. The reversed quintuple-nosepiece is equipped with 4X, 10X, 20X, 40X, and 100X plan semi-apochromatic lenses. The 10X plan, high-eyepoint eyepieces provide a compounded magnification range of 40X to 1000X. The Koehler illumination-system is designed for precision, with a variable-NA swing-condenser allowing the use of high and low magnifications with full, even coverage. The robust frame offers excellent stability and ergonomics, with coaxial coarse and fine focusing, as well as coaxial stage-translation knobs providing fluid control. The ultra-sensitive 6MP digital camera provides a temperature-controlled, low-light imaging solution, ideal for fluorescence microscopy. The large, highly-sensitive CCD sensor produces low-noise images, thanks in-part to a controllable internal cooling unit. The camera captures still images and video, and allows you to view a live stream on your PC. Because of the CCD's "global shutter" design, it eliminates rolling-shutter artifacts. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version wit


  • 3-band LED-excited fluorescence with multi-filter turret
  • Ultra-sensitive actively-cooled CCD camera for low-light fluorescence applications
  • A robust, high-performance microscope with a wide range of contrast-enhancing methods available
  • Infinity-corrected, plan fluor optics with high transmittance and edge-to-edge sharpness
  • Koehler illumination with multi-NA swing-condenser for high and low magnification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.